Density hydrometers
Hydrometer, 0,850 - 1,000 g/cm³, 0,005 g/cm³, 180 mm
Catalog # AMARH801282
Supplier: Amarell
Jump to:
Product Details & Documents
General purpose hydrometers for density areas.
- Paper scale and shot weighted body
- Hydrometer accuracy ±1 scale division
- Thermometer inside the hydrometer body
Used in laboratories and industry.
Specifications
- Bezeichnung:Hydrometer
- Länge:180 mm
- Seq:67
- Teilung:0,005 g/cm³
- Messbereich:0,850 - 1,000 g/cm³
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



