Titrators, EasyPlus™
Product Details & Documents
This versatile titrator is suitable for a range of determinations making it ideal for simple titrations of most sample types. The simple 'App' style user interface reduces training time while increasing work speed and simplicity. iTitrate Intelligence’s guided set-up assists in method programming to ensure samples are tested consistently, regardless of operator, and with minimal effort. Ideal for KF titrations of a wide range of samples from any industry.
- Very small footprint
- LongClick™ function starts routine analysis from the home screen
- iTitrate Intelligence enables very simpe method programming with EasySetup guidance; titrator automatically calculates results using predefined formulas
- Injection port for syringes and pipetted liquid samples
- Handy weighing/carrying spoon for easy and spill-free solid sample introduction
Easy pH: Ideal for automated acid/base titrations including the determination of acidity in juices, milk and wine plus p- and m-values in water and much more.
Easy Cl: Ideal for chloride determination in food and other products, plus silver content determination by precipitation.
Easy Pro: Combining the three main types of titrations: acid/base, precipitation and redox, this instrument determines the most common parameters in food, beverage and chemical products.
Easy KFV: Ideal for routine volumetric Karl Fischer titration from 100 ppm up to 100% in food, chemical products and other sample types.
Dokumente
Specifications
- Description:Titrator, Easy pH, incl. 20 ml burette, EG11-BNC electrode and accessories
- Polarisation resolution:±0,1 µA
- Connections:USB-A/USB-B
- Cat. No.:METN30060041
- mV range:0 - 2000
- Polarisation range:0 - 50 µA
- Measuring range:100 ppm up to 100%
- Model:EasyPlus™
- W×D×H:170×220×350 mm
- Weight:1,9 kg (plus KF stand 0,8 kg)
- Display:Touchscreen (4,3 inch, 480×272 pixel RGB)
Accessories
Product Information
- Catalog #TypepHAvailabilityPrice
- Redox Ipol and KF sensor EM43-BNC, double platinum pinRedox Ipol and KF sensor EM43-BNC, double platinum pinMETN30043105EM43-BNC-Log in for availability1 * 1 ST
Product Information
- Catalog #TypepHAvailabilityPrice
- Redox Ipol and KF sensor EM43-BNC, platinum plateRedox Ipol and KF sensor EM43-BNC, platinum plateMETN30043106EM40-BNC-Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Drying tube for EasyPlus titrator and sodium analyserDrying tube for EasyPlus titrator and sodium analyserMETN300447001Log in for availability1 * 1 ST
Product Information
- Catalog #TypepHAvailabilityPrice
- pH aqueous sensor EG11-BNC



