Syringes for CTC analytics systems
Removable needle, 26, 10 µl, 50 mm, 0,47 mm, Conical, 10R-BT-GT-0.47C *
Catalog # 548-1561
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
* Gas-tight.
Specifications
- Ext.Ø:0,47 mm
- Gauge:26
- Type:10R-BT-GT-0.47C *
- Type of tip:Conical
- Volume:10 µl
- Description:Removable needle
- Length:50 mm
- Seq:28



