Order Entry
Austria
Orders LinkContactUsLinkComponent
Rotating shakers, Loopster basic and digital

Rotating shakers, Loopster basic and digital

Loopster digital rotating shaker
Catalog # 444-1040
Supplier:   IKA
Rotating shakers, Loopster basic and digital
Catalog # 444-1040
Supplier:  IKA
Rotating shakers, Loopster basic and digital
Rotating shakers, Loopster basic and digital

Loopster digital rotating shaker

Price
1 060,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Rotators for smooth yet effective mixing, the basic model has fixed speed, and the digital unit features infinitely adjustable speed. Ideal for biological samples, particularly blood. Suitable for separating and mixing processes of powdered and liquid samples in tubes up to 50 ml. Easily removable attachments provide for quick cleaning in case of sample spills. Different optional attachments enable units to be used for a variety of applications.

  • Freely adjustable rotary angle
  • Can be used at 4 to 50 °C in an incubator or cold room
  • Easy operation via touch keypad
  • Suitable for continuous operation
  • Timer: Countdown, adjustable from 1 s to 99 h 59 min (digital model)
  • Digital unit has a counter: Shows shaking time and also error code display

 : IP protection class according to DIN EN 60529: IP 21

 : Supplied without accessories, required attachments must be ordered separately.

Specifications
  • Description:
    Loopster digital rotating shaker
  • Seq:
    02
  • Shaking motion:
    Rotating
  • Cat. No.:
    444-1040
  • Input power:
    16 W
  • Angle:
    Adjustable from horizontal to vertical
  • Timer:
    1 s - 5999 min
  • Speed range:
    5 - 80 min⁻¹ (in increments of 1 rpm)
  • Model:
    Loopster digital
  • W×D×H:
    300×300×360 mm
  • Max. load:
    2 kg
  • Weight:
    3 kg
  • Display:
    7 segment LED shows speed and time
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spare clips with Ø10 mm for use with Universal disc
    Spare clips with Ø10 mm for use with Universal disc
    444-0856
    Log in for availability
    1 * 12 ST - 48,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Spare clips with Ø25 mm for use with Universal disc
    Spare clips with Ø25 mm for use with Universal disc
    444-0952
    Log in for availability
    1 * 12 ST - 48,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Universal disc, spare clips (available separately) can be arranged as required on the disc
    Universal disc, spare clips (available separately) can be arranged as required on the disc
    444-0855
    Log in for availability
    1 * 1 ST - 159,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Spare clips with Ø28 mm for use with Universal disc
    Spare clips with Ø28 mm for use with Universal disc
    444-0953
    Log in for availability
    1 * 12 ST - 48,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tube attachment for 48×1.5 ml tubes with Ø10 mm
    Tube attachment for 48×1.5 ml tubes with Ø10 mm
    444-0850
    Log in for availability
    1 * 1 ST - 257,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tube attachment for 24×5 ml tubes with Ø12 mm
    Tube attachment for 24×5 ml tubes with Ø12 mm
    444-0851
    Log in for availability
    1 * 1 ST - 184,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tube attachment for 20×15 ml tubes with Ø16 mm
    Tube attachment for 20×15 ml tubes with Ø16 mm
    444-0852
    Log in for availability
    1 * 1 ST - 184,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tube attachment for 12×30 ml tubes with Ø25 mm
    Tube attachment for 12×30 ml tubes with Ø25 mm
    444-0853
    Log in for availability
    1 * 1 ST - 184,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tube attachment for 12×50 ml tubes with Ø28 mm
    Tube attachment for 12×50 ml tubes with Ø28 mm
    444-0854
    Log in for availability
    1 * 1 ST - 184,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Spare clips with Ø12 mm for use with Universal disc
    Spare clips with Ø12 mm for use with Universal disc
    444-0857
    Log in for availability
    1 * 12 ST - 48,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Spare clips with Ø16 mm for use with Universal disc
    Spare clips with Ø16 mm for use with Universal disc
    444-0951
    Log in for availability
    1 * 12 ST - 48,00 €