Rotating shakers, Loopster basic and digital
Product Details & Documents
Rotators for smooth yet effective mixing, the basic model has fixed speed, and the digital unit features infinitely adjustable speed. Ideal for biological samples, particularly blood. Suitable for separating and mixing processes of powdered and liquid samples in tubes up to 50 ml. Easily removable attachments provide for quick cleaning in case of sample spills. Different optional attachments enable units to be used for a variety of applications.
- Freely adjustable rotary angle
- Can be used at 4 to 50 °C in an incubator or cold room
- Easy operation via touch keypad
- Suitable for continuous operation
- Timer: Countdown, adjustable from 1 s to 99 h 59 min (digital model)
- Digital unit has a counter: Shows shaking time and also error code display
Certifications: IP protection class according to DIN EN 60529: IP 21
Ordering information: Supplied without accessories, required attachments must be ordered separately.
Specifications
- Description:Loopster basic rotating shaker
- Seq:01
- Shaking motion:Rotating
- Cat. No.:444-1039
- Input power:16 W
- Angle:Adjustable from horizontal to vertical
- Timer:None
- Speed range:20 min⁻¹ fixed
- Model:Loopster basic
- W×D×H:300×300×360 mm
- Max. load:2 kg
- Weight:3,6 kg
- Display:None
Accessories
Product Information
- Catalog #AvailabilityPrice
- Spare clips with Ø10 mm for use with Universal discSpare clips with Ø10 mm for use with Universal disc444-0856Log in for availability1 * 12 ST - 48,00 €
Product Information
- Catalog #AvailabilityPrice
- Spare clips with Ø25 mm for use with Universal discSpare clips with Ø25 mm for use with Universal disc444-0952Log in for availability1 * 12 ST - 48,00 €
Product Information
- Catalog #AvailabilityPrice
- Universal disc, spare clips (available separately) can be arranged as required on the discUniversal disc, spare clips (available separately) can be arranged as required on the disc444-0855Log in for availability1 * 1 ST - 159,00 €
Product Information
- Catalog #AvailabilityPrice
- Spare clips with Ø28 mm for use with Universal discSpare clips with Ø28 mm for use with Universal disc444-0953Log in for availability1 * 12 ST - 48,00 €
Product Information
- Catalog #AvailabilityPrice
- Tube attachment for 48×1.5 ml tubes with Ø10 mmTube attachment for 48×1.5 ml tubes with Ø10 mm444-0850Log in for availability1 * 1 ST - 257,00 €
Product Information
- Catalog #AvailabilityPrice
- Tube attachment for 24×5 ml tubes with Ø12 mm
Product Information
- Catalog #AvailabilityPrice
- Tube attachment for 20×15 ml tubes with Ø16 mm
Product Information
- Catalog #AvailabilityPrice
- Tube attachment for 12×30 ml tubes with Ø25 mm
Product Information
- Catalog #AvailabilityPrice
- Tube attachment for 12×50 ml tubes with Ø28 mm
Product Information
- Catalog #AvailabilityPrice
- Spare clips with Ø12 mm for use with Universal discSpare clips with Ø12 mm for use with Universal disc444-0857Log in for availability1 * 12 ST - 48,00 €
Product Information
- Catalog #AvailabilityPrice
- Spare clips with Ø16 mm for use with Universal discSpare clips with Ø16 mm for use with Universal disc444-0951Log in for availability1 * 12 ST - 48,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



