Temperature control systems
Product Details & Documents
ICC compact immersion circulators allow for flexible coupling to water baths of different volumes. They are designed for tempering liquids up to temperatures of 150 °C. The convenient carrying handle and compact design allow easy transportation as well as comfortable use. An economic and attractive solution for basic applications such as sample tempering and glassware heating.
- Adjustable safety circuit
- Switch from internal to external temperature with one key (only for control unit)
- Optical and acoustic warning, example: For overheating
- Powerful pressure/suction pump
The IC immersion circulators are designed for tempering liquids in open or covered water baths up to 250 °C. The flexible bath bridge enables easy mounting on different water baths. The IC control unit comes equipped with a removable wireless controller (WiCo) for easy and safe operation. The extended performance provides a solution for demanding applications in analytics and material testing field.
Specifications
- Heating capacity:2,5 kW
- Capacity:20 l
- Seq:15
- W×D×H:285×291×313 mm
- Type:IC control pro 20 c
Accessories
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
- IKAA4471600Large cover for large bath (except IB R RO 15 eco)-Log in for availability1 * 1 ST - 274,00 €
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
Product Information
- Artikelnr.TypeTemperature rangeViscosityVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
- IKAA20019397Labworldsoft® 6 StarterSmall configurations with up to 3 devices can be controlled at the same timeLog in for availability1 * 1 ST - 6 500,00 €
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
- IKAA20017366Labworldsoft® 6 Pro, with access to the entire device libraryAll configurations with any number of devices can be controlled at the same timeLog in for availability1 * 1 ST - 14 820,00 €
Product Information
- Artikelnr.DescriptionVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
- IKAA4471500Small cover for small bathICC control, ICC basic eco 8, ICC control eco 8 cLog in for availability1 * 1 ST - 192,00 €
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
Product Information
- Artikelnr.TypeTemperature rangeViscosityVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
- IKAA4569300Tube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mm-Log in for availability1 * 1 ST - 589,00 €
Product Information
- Artikelnr.DescriptionVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
Product Information
- Artikelnr.TypeTemperature rangeViscosityVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
Product Information
- Artikelnr.DescriptionVerfügbarkeitPreis
- IKAA2606700Coated metal hoses, length 1 m, max. teperature 300 °CLog in for availability1 * 1 ST - 1 610,00 €



