Shakers, roller 6 and 10 (basic and digital)
Roller 10 basic
Catalog # 444-0821
Supplier: IKA
Jump to:
Product Details & Documents
Roller shakers with 6 or 10 rolls, provide smooth rocking and rolling action, basic models have fixed speed, and the digital units feature infinitely adjustable speed. Used for mixing blood samples, solid and liquid suspensions and viscous samples. The unit can be used with all conventional tubes and cylindrical bottles. Easily removable attachments enable quick cleaning in case of sample spills.
- Can be used at 4 to 50 °C in an incubator or cold room
- Suitable for continuous operation
- Removable rolls enable shaking of larger tubes
- Easy operation via touch keypad
- Timer: Countdown, adjustable from 1 s to 99 h 59 min (digital models)
- Digital units have a counter: Show shaking time and also error code display
Certifications: IP protection class according to DIN EN 60529: IP 21
Delivery information: Supplied with shield.
Documents
IKAA4012000_TDS_EN
Datasheet
Specifications
- Description:Roller 10 basic
- Seq:03
- Shaking motion:Rocking and rolling
- Amplitude:24,5 mm
- Cat. No.:444-0821
- Speed range:30 min⁻¹ (fixed)
- Model:Roller 10 basic
- W×D×H:380×545×115 mm
- Max. load:2 kg
- Weight:7 kg



