Order Entry
Austria
Orders LinkContactUsLinkComponent
Shakers, roller 6 and 10 (basic and digital) | Avantor

Shakers, roller 6 and 10 (basic and digital)

Roller 6 basic
Catalog # 444-0819
Supplier:   IKA
Shakers, roller 6 and 10 (basic and digital)
Catalog # 444-0819
Supplier:  IKA
Shakers, roller 6 and 10 (basic and digital)
Shakers, roller 6 and 10 (basic and digital)

Roller 6 basic

Price
1 850,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Roller shakers with 6 or 10 rolls, provide smooth rocking and rolling action, basic models have fixed speed, and the digital units feature infinitely adjustable speed. Used for mixing blood samples, solid and liquid suspensions and viscous samples. The unit can be used with all conventional tubes and cylindrical bottles. Easily removable attachments enable quick cleaning in case of sample spills.

  • Can be used at 4 to 50 °C in an incubator or cold room
  • Suitable for continuous operation
  • Removable rolls enable shaking of larger tubes
  • Easy operation via touch keypad
  • Timer: Countdown, adjustable from 1 s to 99 h 59 min (digital models)
  • Digital units have a counter: Show shaking time and also error code display

Certifications: IP protection class according to DIN EN 60529: IP 21

Delivery information: Supplied with shield.

Dokumente

Specifications
  • Description:
    Roller 6 basic
  • Seq:
    01
  • Shaking motion:
    Rocking and rolling
  • Amplitude:
    24,5 mm
  • Cat. No.:
    444-0819
  • Speed range:
    30 min⁻¹ (fixed)
  • Model:
    Roller 6 basic
  • W×D×H:
    240×545×115 mm
  • Max. load:
    2 kg
  • Weight:
    4,5 kg
Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.