Order Entry
Austria
Orders LinkContactUsLinkComponent
Temperature control systems

Temperature control systems

ICC basic eco 18 c, 2 kW, 18 l, 145×200×340
Catalog # IKAA8035800
Supplier:   IKA
Temperature control systems
Catalog # IKAA8035800
Supplier:  IKA
Temperature control systems
Temperature control systems

ICC basic eco 18 c, 2 kW, 18 l, 145×200×340

Price
3 160,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

ICC compact immersion circulators allow for flexible coupling to water baths of different volumes. They are designed for tempering liquids up to temperatures of 150 °C. The convenient carrying handle and compact design allow easy transportation as well as comfortable use. An economic and attractive solution for basic applications such as sample tempering and glassware heating.

  • Adjustable safety circuit
  • Switch from internal to external temperature with one key (only for control unit)
  • Optical and acoustic warning, example: For overheating
  • Powerful pressure/suction pump

The IC immersion circulators are designed for tempering liquids in open or covered water baths up to 250 °C. The flexible bath bridge enables easy mounting on different water baths. The IC control unit comes equipped with a removable wireless controller (WiCo) for easy and safe operation. The extended performance provides a solution for demanding applications in analytics and material testing field.

Specifications
  • Heating capacity:
    2 kW
  • Capacity:
    18 l
  • Seq:
    05
  • W×D×H:
    145×200×340
  • Type:
    ICC basic eco 18 c
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Temperature control hose, 1,6 m
    Temperature control hose, 1,6 m
    IKAA20113271
    Log in for availability
    1 * 1 ST - 1 150,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Large cover for large bath (except IB R RO 15 eco)
    Large cover for large bath (except IB R RO 15 eco)
    IKAA4471600
    Log in for availability
    1 * 1 ST - 274,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Large stainless steel bath, 20 L
    Large stainless steel bath, 20 L
    IKAA4248600
    IB pro
    Log in for availability
    1 * 1 ST - 987,00 €

Product Information

  • Catalog #
    Type
    Temperature range
    Viscosity
    Availability
    Price
  • IKAA20003518
    Heating fluid
    +20...+200 °C
    50 mm²/s
    Log in for availability
    1 * 9 kg - 714,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, 2×1,5 m, PVC, Ø 8 mm
    Hose, 2×1,5 m, PVC, Ø 8 mm
    IKAA4568800
    Log in for availability
    1 * 1 ST - 20,30 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, silicone, 2×1,5 m, Ø 8 mm
    Hose, silicone, 2×1,5 m, Ø 8 mm
    IKAA4569000
    Log in for availability
    1 * 1 ST - 50,70 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Labworldsoft® 6 Starter
    Labworldsoft® 6 Starter
    IKAA20019397
    Small configurations with up to 3 devices can be controlled at the same time
    Log in for availability
    1 * 1 ST - 6 500,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Labworldsoft® 6 Pro, with access to the entire device library
    Labworldsoft® 6 Pro, with access to the entire device library
    IKAA20017366
    All configurations with any number of devices can be controlled at the same time
    Log in for availability
    1 * 1 ST - 14 820,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Floating tube rack for 4×50 ml tubes
    Floating tube rack for 4×50 ml tubes
    IKAA20003669
    Log in for availability
    1 * 5 ST - 51,80 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel bath, size S, 9 L
    Stainless steel bath, size S, 9 L
    IKAA4248500
    IB 9 pro
    Log in for availability
    1 * 1 ST - 746,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Small cover for small bath
    Small cover for small bath
    IKAA4471500
    ICC control, ICC basic eco 8, ICC control eco 8 c
    Log in for availability
    1 * 1 ST - 192,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Small bridge
    Small bridge
    IKAA4472800
    medium and large IC basic bath
    Log in for availability
    1 * 1 ST - 198,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube FKM, 2×1,5 m, −30...+180 °C, Ø 8 mm
    Tube FKM, 2×1,5 m, −30...+180 °C, Ø 8 mm
    IKAA4569200
    Log in for availability
    1 * 1 ST - 447,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Large bridge
    Large bridge
    IKAA20003078
    medium or large bath
    Log in for availability
    1 * 1 ST - 202,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Small bridge
    Small bridge
    IKAA20003077
    small bath
    Log in for availability
    1 * 1 ST - 192,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, silicone, 2×1,5 m, Ø 12 mm
    Hose, silicone, 2×1,5 m, Ø 12 mm
    IKAA4569100
    Log in for availability
    1 * 1 ST - 59,70 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, 2×1,5 m, PVC, Ø 12 mm
    Hose, 2×1,5 m, PVC, Ø 12 mm
    IKAA4568900
    Log in for availability
    1 * 1 ST - 25,90 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Cooling coil
    Cooling coil
    IKAA25001061
    ICC
    Log in for availability
    1 * 1 ST - 192,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Plastic bath, size S, 8 L
    Plastic bath, size S, 8 L
    IKAA4248100
    IB 8 eco
    Log in for availability
    1 * 1 ST - 524,00 €

Product Information

  • Catalog #
    Type
    Temperature range
    Viscosity
    Availability
    Price
  • IKAA20003520
    Heating fluid
    +20...+200 °C
    50 mm²/s
    Log in for availability
    1 * 10 kg - 681,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Floating tube rack for 24×2,0 ml tubes
    Floating tube rack for 24×2,0 ml tubes
    IKAA20003667
    Log in for availability
    1 * 5 ST - 51,80 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube PUR 90 °C, 2×1,5 m, Ø 12 mm
    Tube PUR 90 °C, 2×1,5 m, Ø 12 mm
    IKAA20004613
    Log in for availability
    1 * 1 ST - 111,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Plastic bath, size L, 18 L
    Plastic bath, size L, 18 L
    IKAA4248200
    IB 18 eco
    Log in for availability
    1 * 1 ST - 722,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mm
    Tube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mm
    IKAA4569300
    Log in for availability
    1 * 1 ST - 589,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Floating tube rack for 8×15 ml tubes
    Floating tube rack for 8×15 ml tubes
    IKAA20003668
    Log in for availability
    1 * 5 ST - 51,80 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Reinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 m
    Reinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 m
    IKAA20004612
    Log in for availability
    1 * 1 ST - 88,90 €

Product Information

  • Catalog #
    Type
    Temperature range
    Viscosity
    Availability
    Price
  • IKAA20003521
    Heating fluid
    +20...+200 °C
    50 mm²/s
    Log in for availability
    1 * 10 kg - 761,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Large cover
    Large cover
    IKAA4471800
    Large IC classic bath
    Log in for availability
    1 * 1 ST - 261,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Coated metal hoses, length 1 m, max. teperature 300 °C
    Coated metal hoses, length 1 m, max. teperature 300 °C
    IKAA2606700
    Log in for availability
    1 * 1 ST - 1 610,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.