Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Baths and circulators, plastic baths

ICC basic eco 18, 2 kW, 18 L, 145×200×340 mm
Catalog # IKAA8035000
Supplier:   IKA
Baths and circulators, plastic baths
Catalog # IKAA8035000
Supplier:  IKA
Baths and circulators, plastic baths
Baths and circulators, plastic baths

ICC basic eco 18, 2 kW, 18 L, 145×200×340 mm

Price
2 510,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The ICC compact immersion circulators allow flexible coupling to water baths of different volumes. They are designed for use with liquids up to temperatures of 150 °C. The convenient carrying handle and the compact design allow easy transportation as well as comfortable use. An economic and attractive solution for basic applications such as sample tempering and heating glassware.

  • Adjustable safety circuit
  • Switch from internal to external temperature with one key (only for control unit)
  • Optical and acoustic warning, example: for over heating
  • Powerful pressure/suction pump
Specifications
  • Heating capacity:
    2 kW
  • Capacity:
    18 L
  • Seq:
    02
  • W×D×H:
    145×200×340 mm
  • Type:
    ICC basic eco 18
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Small cover for small bath
    Small cover for small bath
    IKAA4471500
    ICC control, ICC basic eco 8, ICC control eco 8 c
    Log in for availability
    1 * 1 ST - 192,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Reinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 m
    Reinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 m
    IKAA20004612
    Log in for availability
    1 * 1 ST - 88,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Floating tube rack for 8×15 ml tubes
    Floating tube rack for 8×15 ml tubes
    IKAA20003668
    Log in for availability
    1 * 5 ST - 51,80 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Labworldsoft® 6 Starter
    Labworldsoft® 6 Starter
    IKAA20019397
    Small configurations with up to 3 devices can be controlled at the same time
    Log in for availability
    1 * 1 ST - 6 500,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Cooling coil
    Cooling coil
    IKAA25001061
    ICC
    Log in for availability
    1 * 1 ST - 192,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mm
    Tube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mm
    IKAA4569300
    Log in for availability
    1 * 1 ST - 589,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Large cover for large bath (except IB R RO 15 eco)
    Large cover for large bath (except IB R RO 15 eco)
    IKAA4471600
    Log in for availability
    1 * 1 ST - 274,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Large stainless steel bath, 20 L
    Large stainless steel bath, 20 L
    IKAA4248600
    IB pro
    Log in for availability
    1 * 1 ST - 987,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube FKM, 2×1,5 m, −30...+180 °C, Ø 8 mm
    Tube FKM, 2×1,5 m, −30...+180 °C, Ø 8 mm
    IKAA4569200
    Log in for availability
    1 * 1 ST - 447,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, 2×1,5 m, PVC, Ø 12 mm
    Hose, 2×1,5 m, PVC, Ø 12 mm
    IKAA4568900
    Log in for availability
    1 * 1 ST - 25,90 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Small bridge
    Small bridge
    IKAA20003077
    small bath
    Log in for availability
    1 * 1 ST - 192,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel bath, size S, 9 L
    Stainless steel bath, size S, 9 L
    IKAA4248500
    IB 9 pro
    Log in for availability
    1 * 1 ST - 746,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, 2×1,5 m, PVC, Ø 8 mm
    Hose, 2×1,5 m, PVC, Ø 8 mm
    IKAA4568800
    Log in for availability
    1 * 1 ST - 20,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Coated metal hoses, length 1 m, max. teperature 300 °C
    Coated metal hoses, length 1 m, max. teperature 300 °C
    IKAA2606700
    Log in for availability
    1 * 1 ST - 1 610,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Plastic bath, size L, 18 L
    Plastic bath, size L, 18 L
    IKAA4248200
    IB 18 eco
    Log in for availability
    1 * 1 ST - 722,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Plastic bath, size S, 8 L
    Plastic bath, size S, 8 L
    IKAA4248100
    IB 8 eco
    Log in for availability
    1 * 1 ST - 524,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube PUR 90 °C, 2×1,5 m, Ø 12 mm
    Tube PUR 90 °C, 2×1,5 m, Ø 12 mm
    IKAA20004613
    Log in for availability
    1 * 1 ST - 111,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Labworldsoft® 6 Pro, with access to the entire device library
    Labworldsoft® 6 Pro, with access to the entire device library
    IKAA20017366
    All configurations with any number of devices can be controlled at the same time
    Log in for availability
    1 * 1 ST - 14 820,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, silicone, 2×1,5 m, Ø 12 mm
    Hose, silicone, 2×1,5 m, Ø 12 mm
    IKAA4569100
    Log in for availability
    1 * 1 ST - 59,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Floating tube rack for 4×50 ml tubes
    Floating tube rack for 4×50 ml tubes
    IKAA20003669
    Log in for availability
    1 * 5 ST - 51,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Floating tube rack for 24×2,0 ml tubes
    Floating tube rack for 24×2,0 ml tubes
    IKAA20003667
    Log in for availability
    1 * 5 ST - 51,80 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, silicone, 2×1,5 m, Ø 8 mm
    Hose, silicone, 2×1,5 m, Ø 8 mm
    IKAA4569000
    Log in for availability
    1 * 1 ST - 50,70 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Temperature control hose, 1,6 m
    Temperature control hose, 1,6 m
    IKAA20113271
    Log in for availability
    1 * 1 ST - 1 150,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Large bridge
    Large bridge
    IKAA20003078
    medium or large bath
    Log in for availability
    1 * 1 ST - 202,00 €