Order Entry
Austria
Orders LinkContactUsLinkComponent
Temperature control systems

Temperature control systems

ICC basic pro 9 c, 2 kW, 9 l, 145×200×340 mm
Catalog # IKAA8035900
Supplier:   IKA
Temperature control systems
Catalog # IKAA8035900
Supplier:  IKA
Temperature control systems
Temperature control systems

ICC basic pro 9 c, 2 kW, 9 l, 145×200×340 mm

Price
3 090,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

ICC compact immersion circulators allow for flexible coupling to water baths of different volumes. They are designed for tempering liquids up to temperatures of 150 °C. The convenient carrying handle and compact design allow easy transportation as well as comfortable use. An economic and attractive solution for basic applications such as sample tempering and glassware heating.

  • Adjustable safety circuit
  • Switch from internal to external temperature with one key (only for control unit)
  • Optical and acoustic warning, example: For overheating
  • Powerful pressure/suction pump

The IC immersion circulators are designed for tempering liquids in open or covered water baths up to 250 °C. The flexible bath bridge enables easy mounting on different water baths. The IC control unit comes equipped with a removable wireless controller (WiCo) for easy and safe operation. The extended performance provides a solution for demanding applications in analytics and material testing field.

Specifications
  • Heating capacity:
    2 kW
  • Capacity:
    9 l
  • Seq:
    02
  • W×D×H:
    145×200×340 mm
  • Type:
    ICC basic pro 9 c
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Temperature control hose, 1,6 m
    Temperature control hose, 1,6 m
    IKAA20113271
    Log in for availability
    1 * 1 ST - 1 150,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Large cover for large bath (except IB R RO 15 eco)
    Large cover for large bath (except IB R RO 15 eco)
    IKAA4471600
    Log in for availability
    1 * 1 ST - 274,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Large stainless steel bath, 20 L
    Large stainless steel bath, 20 L
    IKAA4248600
    IB pro
    Log in for availability
    1 * 1 ST - 987,00 €

Product Information

  • Catalog #
    Type
    Temperature range
    Viscosity
    Availability
    Price
  • IKAA20003518
    Heating fluid
    +20...+200 °C
    50 mm²/s
    Log in for availability
    1 * 9 kg - 714,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, 2×1,5 m, PVC, Ø 8 mm
    Hose, 2×1,5 m, PVC, Ø 8 mm
    IKAA4568800
    Log in for availability
    1 * 1 ST - 20,30 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, silicone, 2×1,5 m, Ø 8 mm
    Hose, silicone, 2×1,5 m, Ø 8 mm
    IKAA4569000
    Log in for availability
    1 * 1 ST - 50,70 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Labworldsoft® 6 Starter
    Labworldsoft® 6 Starter
    IKAA20019397
    Small configurations with up to 3 devices can be controlled at the same time
    Log in for availability
    1 * 1 ST - 6 500,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Labworldsoft® 6 Pro, with access to the entire device library
    Labworldsoft® 6 Pro, with access to the entire device library
    IKAA20017366
    All configurations with any number of devices can be controlled at the same time
    Log in for availability
    1 * 1 ST - 14 820,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Floating tube rack for 4×50 ml tubes
    Floating tube rack for 4×50 ml tubes
    IKAA20003669
    Log in for availability
    1 * 5 ST - 51,80 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel bath, size S, 9 L
    Stainless steel bath, size S, 9 L
    IKAA4248500
    IB 9 pro
    Log in for availability
    1 * 1 ST - 746,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Small cover for small bath
    Small cover for small bath
    IKAA4471500
    ICC control, ICC basic eco 8, ICC control eco 8 c
    Log in for availability
    1 * 1 ST - 192,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Small bridge
    Small bridge
    IKAA4472800
    medium and large IC basic bath
    Log in for availability
    1 * 1 ST - 198,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube FKM, 2×1,5 m, −30...+180 °C, Ø 8 mm
    Tube FKM, 2×1,5 m, −30...+180 °C, Ø 8 mm
    IKAA4569200
    Log in for availability
    1 * 1 ST - 447,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Large bridge
    Large bridge
    IKAA20003078
    medium or large bath
    Log in for availability
    1 * 1 ST - 202,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Small bridge
    Small bridge
    IKAA20003077
    small bath
    Log in for availability
    1 * 1 ST - 192,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, silicone, 2×1,5 m, Ø 12 mm
    Hose, silicone, 2×1,5 m, Ø 12 mm
    IKAA4569100
    Log in for availability
    1 * 1 ST - 59,70 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, 2×1,5 m, PVC, Ø 12 mm
    Hose, 2×1,5 m, PVC, Ø 12 mm
    IKAA4568900
    Log in for availability
    1 * 1 ST - 25,90 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Cooling coil
    Cooling coil
    IKAA25001061
    ICC
    Log in for availability
    1 * 1 ST - 192,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Plastic bath, size S, 8 L
    Plastic bath, size S, 8 L
    IKAA4248100
    IB 8 eco
    Log in for availability
    1 * 1 ST - 524,00 €

Product Information

  • Catalog #
    Type
    Temperature range
    Viscosity
    Availability
    Price
  • IKAA20003520
    Heating fluid
    +20...+200 °C
    50 mm²/s
    Log in for availability
    1 * 10 kg - 681,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Floating tube rack for 24×2,0 ml tubes
    Floating tube rack for 24×2,0 ml tubes
    IKAA20003667
    Log in for availability
    1 * 5 ST - 51,80 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube PUR 90 °C, 2×1,5 m, Ø 12 mm
    Tube PUR 90 °C, 2×1,5 m, Ø 12 mm
    IKAA20004613
    Log in for availability
    1 * 1 ST - 111,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Plastic bath, size L, 18 L
    Plastic bath, size L, 18 L
    IKAA4248200
    IB 18 eco
    Log in for availability
    1 * 1 ST - 722,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mm
    Tube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mm
    IKAA4569300
    Log in for availability
    1 * 1 ST - 589,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Floating tube rack for 8×15 ml tubes
    Floating tube rack for 8×15 ml tubes
    IKAA20003668
    Log in for availability
    1 * 5 ST - 51,80 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Reinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 m
    Reinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 m
    IKAA20004612
    Log in for availability
    1 * 1 ST - 88,90 €

Product Information

  • Catalog #
    Type
    Temperature range
    Viscosity
    Availability
    Price
  • IKAA20003521
    Heating fluid
    +20...+200 °C
    50 mm²/s
    Log in for availability
    1 * 10 kg - 761,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Large cover
    Large cover
    IKAA4471800
    Large IC classic bath
    Log in for availability
    1 * 1 ST - 261,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Coated metal hoses, length 1 m, max. teperature 300 °C
    Coated metal hoses, length 1 m, max. teperature 300 °C
    IKAA2606700
    Log in for availability
    1 * 1 ST - 1 610,00 €