Order Entry
Austria
Orders LinkContactUsLinkComponent
Spinner flasks, BIOGEN

Spinner flasks, BIOGEN

6000 ml, Centre neck 110 mm, side arm 45 mm, 2, 200×420 mm
Catalog # WITG5.529.006
Supplier:   witeg Labortechnik
Spinner flasks, BIOGEN
Catalog # WITG5.529.006
Supplier:  witeg Labortechnik
Spinner flasks, BIOGEN
Spinner flasks, BIOGEN

6000 ml, Centre neck 110 mm, side arm 45 mm, 2, 200×420 mm

Price
754,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass with side arms

The fluid dynamic impeller assemblies to assure optimal lift of microcarrier beads at very low mixing speeds, the domed vessel bottom prevents microcarrier accumulations, positive-locking compression seal provides adjustable impeller assembly height, constructed of non-cytotoxic material, flasks inside surface siliconized on request.

Specifications
  • Ø×H:
    200×420 mm
  • Capacity:
    6000 ml
  • Seq:
    06
  • Neck:
    Centre neck 110 mm, side arm 45 mm
  • No. of side arms:
    2
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Screw cap, GL 100, PP, nature, with PTFE liner
    Screw cap, GL 100, PP, nature, with PTFE liner
    WITG0.175.099
    Log in for availability
    1 * 1 ST - 41,20 €