Order Entry
Austria
Orders LinkContactUsLinkComponent
Spinner flasks, BIOGEN

Spinner flasks, BIOGEN

500 ml, Centre neck 80 mm, side arm 32 mm, 2, 110×200 mm
Catalog # WITG5.529.003
Supplier:   witeg Labortechnik
Spinner flasks, BIOGEN
Catalog # WITG5.529.003
Supplier:  witeg Labortechnik
Spinner flasks, BIOGEN
Spinner flasks, BIOGEN

500 ml, Centre neck 80 mm, side arm 32 mm, 2, 110×200 mm

Price
321,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass with side arms

The fluid dynamic impeller assemblies to assure optimal lift of microcarrier beads at very low mixing speeds, the domed vessel bottom prevents microcarrier accumulations, positive-locking compression seal provides adjustable impeller assembly height, constructed of non-cytotoxic material, flasks inside surface siliconized on request.

Specifications
  • Ø×H:
    110×200 mm
  • Capacity:
    500 ml
  • Seq:
    03
  • Neck:
    Centre neck 80 mm, side arm 32 mm
  • No. of side arms:
    2
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Screw cap, GL 100, PP, nature, with PTFE liner
    Screw cap, GL 100, PP, nature, with PTFE liner
    WITG0.175.099
    Log in for availability
    1 * 1 ST - 41,20 €