Order Entry
Austria
Orders LinkContactUsLinkComponent
Erlenmeyer flasks with screw cap

Erlenmeyer flasks with screw cap

1000 ml, 215 mm, 131 mm, GL 32
Catalog # KAVA632426731940
Supplier:   Kavalier
Erlenmeyer flasks with screw cap
Catalog # KAVA632426731940
Supplier:  Kavalier
Erlenmeyer flasks with screw cap
Erlenmeyer flasks with screw cap

1000 ml, 215 mm, 131 mm, GL 32

Price
670,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Borosilicate glass 3,3, clear, with teflon lined blue PP screw cap.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Volume graduations and labelling area. Cap temperature resistant up to 140 °C.

Specifications
  • Ext.Ø:
    131 mm
  • Thread:
    GL 32
  • Capacity:
    1000 ml
  • Height:
    215 mm
  • Seq:
    04