Sample dippers
Dip sampler for liquid samples, Transparent, PP, 300 cm, 22 mm
Catalog # BURK5315-0300
Supplier: BURKLE
Jump to:
Product Details & Documents
Plunging siphons for the simple removal of liquid samples.
- Made from transparent PP
- All-layer and point sampling
- Upper end with reflux valve, lower end with ball valve
Dokumente
Specifications
- Ø:22 mm
- Colour:Transparent
- Description:Dip sampler for liquid samples
- Length:300 cm
- Material:PP
- Seq:04



