Order Entry
Austria
Orders LinkContactUsLinkComponent
Multi-position heating baths

Multi-position heating baths

Heating bath with two heating units and relay, SMR 2, 1000 W, 2 × 1 L, 350×245×215 mm
Catalog # GESTSMR2
Supplier:   GESTIGKEIT HARRY
Multi-position heating baths
Catalog # GESTSMR2
Supplier:  GESTIGKEIT HARRY
Multi-position heating baths
Multi-position heating baths

Heating bath with two heating units and relay, SMR 2, 1000 W, 2 × 1 L, 350×245×215 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Can be universally employed as either an air, fluid or sandbath for heating many of the various receptactles in laboratory use, regardless of size or material, for temperatures ranging between 60 to 600 °C.

  • When in operation the contact thermometer has automatic priority
  • Clearance between baths: 175 mm
  • Type SM without relays
  • Type SMR with relays
  • Voltage: 230 V, 50 to 60 Hz

The bath container is made of high-grade stainless steel with a stainless steel tubular heating element. The upper outer coat is enamelled and the base is made of either plastic or stainless steel.

Type SM features heating elements that can be variably regulated with a performance control between 10 to 100%.

Type SMR features heating elements that are equipped with additional built-in electronic relay switches and an optional output bushing for a contact thermometer.

Without a contact thermometer Type SMR works in exactly the same way as Type SM - with a variable control.

Specifications
  • Heating capacity:
    1000 W
  • Capacity:
    2 × 1 L
  • Description:
    Heating bath with two heating units and relay
  • Seq:
    08
  • W×D×H:
    350×245×215 mm
  • Type:
    SMR 2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.