Syringes for CTC analytics systems
Fixed needle, 26, 10 µl, 70 mm, 0,47 mm, Conical, 10F-BT-7/0.47C SYRINGE
Catalog # SGEA0029781
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
Specifications
- Ext.Ø:0,47 mm
- Gauge:26
- Type:10F-BT-7/0.47C SYRINGE
- Type of tip:Conical
- Volume:10 µl
- Description:Fixed needle
- Length:70 mm
- Seq:27



