Order Entry
Austria
Orders LinkContactUsLinkComponent
Mop wipe systems, VertiKlean® MAX®

Mop wipe systems, VertiKlean® MAX®

MicroGenesis™ mop wipes, microfibre, White, 250×460 mm, 100 wipes/bag; 4 bags/case
Catalog # 115-1861
Supplier:   CONTEC
Mop wipe systems, VertiKlean® MAX®
Catalog # 115-1861
Supplier:  CONTEC
Mop wipe systems, VertiKlean® MAX®
Mop wipe systems, VertiKlean® MAX®

MicroGenesis™ mop wipes, microfibre, White, 250×460 mm, 100 wipes/bag; 4 bags/case

Price
815,00 €
Log in for availability
1 * 400 ST
Product Details & Documents

The VertiKlean® MAX Mop Wipe Systems offer a quick and easy solution to mopping floors, walls, and other flat surfaces in any controlled environment. These versatile systems work with a variety of mop wipe covers, enabling the user to customize the cleaning task.

  • Stainless steel frame is chemical resistant
  • Easy to attach and remove mop covers
  • Variety of fabric options available
  • Removes contaminants easily from the environment
  • Slim profile allows easy access to confined spaces for efficient cleaning and disinfection
  • Thin, lightweight design makes it easy to clean floors, walls, and ceilings

These can be sterilised by most common methods including gamma irradiation, ethylene oxide, or autoclave (recommended cycle is 121 °C for 30 minutes). Pre-saturated or dry wipes are available to eliminate the need for a bucket and wringer.

Dry and pre-saturated single-use wipes fit over the VertiKlean® MAX foam mop head and QuickConnect frame to remove contamination such as powder, dirt, and dust from floors, walls, and ceilings. The VertiKlean® MAX Mop Wipe Systems provide excellent surface contact and conformity. It can be used to apply disinfectant solutions to surfaces when used with a bucket and wringer. Most importantly, when used for disinfection, the mop wipe covers entrap microorganisms, enabling them to be removed from the environment with each change of wipe cover.

Specifications
  • Colour:
    White
  • Description:
    MicroGenesis™ mop wipes, microfibre
  • L×W:
    250×460 mm
  • Seq:
    03
  • Packed:
    100 wipes/bag; 4 bags/case
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.