Order Entry
Austria
Orders LinkContactUsLinkComponent
Pipette controller, macro

Pipette controller, macro

Macro pipette controller, Green
Catalog # 612-1935
Supplier:   Brand
Pipette controller, macro
Catalog # 612-1935
Supplier:  Brand
Pipette controller, macro
Pipette controller, macro

Macro pipette controller, Green

Price
64,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Macro pipette controller for glass and plastic pipettes from 0,1 to 200 ml.

  • Conical silicone adapter offers a secure fit for different diameters
  • Valve system allows easy compression of the bellows
  • Spring-loaded lever enables sensitive filling and delivery of liquids
  • Meniscus is easily adjustable
  • Fully autoclavable at 121 °C (2 bar)

Each pipette controller is supplied with a 3 μm spare membrane filter.

Specifications
  • Colour code:
    Green
  • Description:
    Macro pipette controller
Accessories

Product Information

  • Catalog #
    Colour code
    Availability
    Price
  • Adapter (silicone) Length: 44 mm
    Adapter (silicone) Length: 44 mm
    612-2202
    Black
    Log in for availability
    1 * 1 ST - 4,70 €

Product Information

  • Catalog #
    Colour code
    Availability
    Price
  • Valve system (PP, PTFE, silicone)
    Valve system (PP, PTFE, silicone)
    612-1904
    Assorted
    Log in for availability
    1 * 1 ST - 29,90 €

Product Information

  • Catalog #
    Colour code
    Availability
    Price
  • Membrane filter 3 µm (PP, PTFE), non sterile
    Membrane filter 3 µm (PP, PTFE), non sterile
    612-1965
    Assorted
    Log in for availability
    1 * 1 ST - 7,00 €

Product Information

  • Catalog #
    Colour code
    Availability
    Price
  • Membrane filter 3 µm (PP, PTFE), non sterile
    Membrane filter 3 µm (PP, PTFE), non sterile
    612-1966
    Assorted
    Log in for availability
    1 * 10 ST - 52,00 €

Product Information

  • Catalog #
    Colour code
    Availability
    Price
  • Suction bellows (silicone) with screw ring (PP)
    Suction bellows (silicone) with screw ring (PP)
    612-1903
    Log in for availability
    1 * 1 ST - 20,70 €

Product Information

  • Catalog #
    Colour code
    Availability
    Price
  • Adapter support (PP) grey, Length: 49 mm
    Adapter support (PP) grey, Length: 49 mm
    612-2210
    Grey
    Log in for availability
    1 * 1 ST - 4,60 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.