Volumetric flasks, class A
1000 ml, 24/29, 310 mm, 0,40 ± ml
Catalog # VITL676950
Supplier: VITLAB
Jump to:
Product Details & Documents
PMP, opaque, with NS stoppers, PP.
- With ring mark individually calibrated to ‘In’
- With printed lot number and batch certificate
- Thermal stress up to 121 °C (autoclaving) does not permanently exceed the tolerance limit
- To preserve markings, cleaning at no higher than 60 °C is recommended
UV-absorbing, highly transparent. For storage of light-sensitive substances.
Certifications: Class A tolerances according to DIN EN ISO 1042.
Specifications
- NS:24/29
- Capacity:1000 ml
- Height:310 mm
- Tolerance:0,40 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



