Order Entry
Austria
Orders LinkContactUsLinkComponent
Volumetric flasks, class A

Volumetric flasks, class A

100 ml, 14/23, 180 mm, 0,10 ± ml
Catalog # VITL673950
Supplier:   VITLAB
Volumetric flasks, class A
Catalog # VITL673950
Supplier:  VITLAB
Volumetric flasks, class A
Volumetric flasks, class A

100 ml, 14/23, 180 mm, 0,10 ± ml

Price
56,10 €
Log in for availability
1 * 2 ST
Product Details & Documents

PMP, opaque, with NS stoppers, PP.

  • With ring mark individually calibrated to ‘In’
  • With printed lot number and batch certificate
  • Thermal stress up to 121 °C (autoclaving) does not permanently exceed the tolerance limit
  • To preserve markings, cleaning at no higher than 60 °C is recommended

UV-absorbing, highly transparent. For storage of light-sensitive substances.

Certifications: Class A tolerances according to DIN EN ISO 1042.

Specifications
  • NS:
    14/23
  • Capacity:
    100 ml
  • Height:
    180 mm
  • Tolerance:
    0,10 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.