Order Entry
Austria
Orders LinkContactUsLinkComponent
Volumetric flasks, class A

Volumetric flasks, class A

50 ml, 12/21, 150 mm, 0,06 ± ml
Catalog # VITL672950
Supplier:   VITLAB
Volumetric flasks, class A
Catalog # VITL672950
Supplier:  VITLAB
Volumetric flasks, class A
Volumetric flasks, class A

50 ml, 12/21, 150 mm, 0,06 ± ml

Price
51,70 €
Log in for availability
1 * 2 ST
Product Details & Documents

PMP, opaque, with NS stoppers, PP.

  • With ring mark individually calibrated to ‘In’
  • With printed lot number and batch certificate
  • Thermal stress up to 121 °C (autoclaving) does not permanently exceed the tolerance limit
  • To preserve markings, cleaning at no higher than 60 °C is recommended

UV-absorbing, highly transparent. For storage of light-sensitive substances.

Certifications: Class A tolerances according to DIN EN ISO 1042.

Specifications
  • NS:
    12/21
  • Capacity:
    50 ml
  • Height:
    150 mm
  • Tolerance:
    0,06 ± ml