Volumetric flasks, class A
25 ml, 10/19, 115 mm, 0,04 ± ml
Catalog # VITL671950
Supplier: VITLAB
Jump to:
Product Details & Documents
PMP, opaque, with NS stoppers, PP.
- With ring mark individually calibrated to ‘In’
- With printed lot number and batch certificate
- Thermal stress up to 121 °C (autoclaving) does not permanently exceed the tolerance limit
- To preserve markings, cleaning at no higher than 60 °C is recommended
UV-absorbing, highly transparent. For storage of light-sensitive substances.
: Class A tolerances according to DIN EN ISO 1042.
Specifications
- NS:10/19
- Capacity:25 ml
- Height:115 mm
- Tolerance:0,04 ± ml



