Order Entry
Austria
Orders LinkContactUsLinkComponent
WaveBrake® Mopping Systems

WaveBrake® Mopping Systems

Down-press bucket and wringer, Blue, 33,1 L, 516×418×549 mm
Catalog # 129-0931
WaveBrake® Mopping Systems
Catalog # 129-0931
WaveBrake® Mopping Systems
WaveBrake® Mopping Systems

Down-press bucket and wringer, Blue, 33,1 L, 516×418×549 mm

Price
389,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

With features that surpass traditional mop buckets, the WaveBrake® helps to clean floors with less effort to get the job done safer, without sacrificing quality and durability.

  • Improve safety and productivity
  • 80% less splashing due to molded-in WaveBrake®baffles
  • Convenient to empty
  • Designed to last
  • Integrated handles and sink ledge make lifting and emptying easier, with less strain
  • Pour spout prevents water from spilling while emptying, to keep floors dry and safe

Patented WaveBrake® baffles result in less splashing while mopping and maneuvering, helping to create a safer environment for patrons and staff. Additionally, water stays in the bucket, eliminating unnecessary trips to the storage closet to fill up the bucket, enhancing productivity. Molded-in WaveBrake®baffles disrupt wave formation, reducing splash up to 80% versus leading competitors.

The new generation of the WaveBrake® mop bucket is designed to safely empty water with less effort. Integrated handles, sink ledge, and a pour spout provide control while lifting and emptying, for a safe and stable emptying process. The new generation of the WaveBrake® wringer is designed and built to the highest of quality standards. WaveBrake® wringers have an industry-leading warranty of 5-years.

Specifications
  • Capacity:
    33,1 L
  • Colour:
    Blue
  • Description:
    Down-press bucket and wringer
  • Dimensions:
    516×418×549 mm
  • Seq:
    01