Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Chains, Maximum Security

Ø 10 mm, Black
Catalog # 238-0034
Supplier:   Brady
Chains, Maximum Security
Catalog # 238-0034
Supplier:  Brady
Chains, Maximum Security
Chains, Maximum Security

Ø 10 mm, Black

Price
261,00 €
Log in for availability
1 * 2 ST
Product Details & Documents

These chains are far more secure than steel cables. They are supplied with a fabric sleeve which will protect paintwork and chrome from damage.

Material: Hardened special chain steel

Diameter: 8 or 10 mm

Length: 110 cm

Specifications
  • Type:
    Ø 10 mm
  • Colour:
    Black