Order Entry
Austria
Orders LinkContactUsLinkComponent
Trolleys, serving

Trolleys, serving

Serving trolley, heavy duty, with reinforced chassis, SSW, 895×595×1649 mm, 33,7 kg, 5
Catalog # HUPF0112262
Supplier:   HUPFER METALLWERKE
Trolleys, serving
Catalog # HUPF0112262
Supplier:  HUPFER METALLWERKE
Trolleys, serving
Trolleys, serving

Serving trolley, heavy duty, with reinforced chassis, SSW, 895×595×1649 mm, 33,7 kg, 5

Price
2 010,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Transport trolley complete with 25 mm deep shelves. Shelves complete with bevelled edges for user comfort. With four swivel castors, two of them with brake.

  • Corrosion resistant
  • Disc bumpers are made of elastic and shock resistant plastic material, it protect trolley from damage
  • Maintenance free

High-quality stainless steel construction.

Documents

Specifications
  • Description:
    Serving trolley, heavy duty, with reinforced chassis, SSW
  • W×D×H:
    895×595×1649 mm
  • Shelves:
    5
  • Weight:
    33,7 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Gallery, stainless steel, four sided, height 50 mm, for 600×400 mm shelves
    Gallery, stainless steel, four sided, height 50 mm, for 600×400 mm shelves
    HUPF0114507
    Log in for availability
    1 * 1 ST - 269,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Gallery, stainless steel, height: 50 mm, width: 799 mm, depth: 430 mm, for 800×500 mm shelves
    Gallery, stainless steel, height: 50 mm, width: 799 mm, depth: 430 mm, for 800×500 mm shelves
    HUPF0114502
    Log in for availability
    1 * 1 ST - 248,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.