Cable lockouts, all purpose
All purpose cable lockout, without cable, Red, 82×32,4×152,4 mm
Catalog # BRDY050944
Supplier: Brady
Jump to:
Product Details & Documents
These devices are ideal for locking out multiple control points.
- Perfect for unusual energy isolating devices that are difficult to lock out
- Easy to use - simply hold device in one hand and clinch tight with the other
- Integrated eyelet keeps the cables conveniently wound, preventing the ends from dangling
- Accepts cables with diameters between 1,59 and 4,77 mm
- Supports up to four padlocks
: Supplied with without cable, with vinyl coated metal cable or with non conductive nylon cable.
Specifications
- Type:All purpose cable lockout, without cable
- Colour:Red
- Seq:03
- W×D×H:82×32,4×152,4 mm
Accessories
Product Information
- Catalog #ColourAvailabilityPrice
- Non conductive nylon cable, 2,44 m, for use with all purpose cable lockoutNon conductive nylon cable, 2,44 m, for use with all purpose cable lockoutBRDY050945RedLog in for availability1 * 1 ST - 22,10 €



