Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Inserts

E 963 insert, with 33×3 holders for beakers up to 250 ml, G 7827, 357×522×155 mm
Catalog # 141-0471
Supplier:   MIELE
Inserts
Catalog # 141-0471
Supplier:  MIELE
Inserts
Inserts

E 963 insert, with 33×3 holders for beakers up to 250 ml, G 7827, 357×522×155 mm

Price
1 224,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Description:
    E 963 insert, with 33×3 holders for beakers up to 250 ml
  • Seq:
    22
  • W×D×H:
    357×522×155 mm
  • For:
    G 7827
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.