Glove boxes, controlled atmosphere, Protector®
These glove boxes provides a leak-tight environment to perform work with contamination-sensitive materials under vacuum or in an inert environment.
- Performance tested to maintain oxygen levels as low as 0,2 ppm and moisture levels as low as 1 ppm
- Epoxy-coated aluminum double-grooved glove ports with neoprene gaskets
- Space-saving inner and outer transfer chamber doors that pivot upward, are counterbalanced and equipped with quick-latches
- Interior right-hand side wall-mounted electrical duplex receptacle with 10 amp maximum (230 volt models) circuit load
- Interior left-hand side wall-mounted pass through plug for on-site installation of an optional accessory: electrical outlet, RS232 port, gas/liquid port, or port for oxygen or moisture monitor
- Switches for light, blower and electrical duplex
- Two 25-watt fluorescent lights
The glove box features a type 304 stainless steel liner, stainless steel inner and outer transfer chamber doors and front panel, and two 25 W fluorescent lights. Available as single or as double gloves boxes (with four glove ports).
Additional features for models with auto-pressure control:
- Automatic Pressure Controller controls main chamber pressure (−5 to +5 inches of water gauge), main chamber evacuation and filling cycles (up to 499 cycles) and transfer chamber evacuation and filling cycles (up to 499 cycles)
- Mutable, audible alarm that sounds when pressure/vacuum level is outside set limits
- LCD display of main chamber and transfer chamber pressure in inches of water, inches of mercury and mbar
- Three-position foot pedal (increase gas/fill, off, evacuate/decrease gas)
- Input/output port for optional AtmosPure Re-Gen Gas Purifier
Delivery information: Supplied with a pair of neoprene gloves (size 9 ¾). An adjustable height base stand, vacuum source and inert gas for filling are required but not included.
Documents
TDS_Protector CA_Combo Glove Boxes#D643
Product specification
- Description:Double glove box, Protector®, stainless steel, with 4 glove ports, EU-plug
- Cat. No.:LBCP5060137
- Glove port - int.Ø:203 mm
- W×D×H int.:889×873×1160 mm
- W×D×H ext.:2766×874×1161 mm
- Observation window (W×H):914,5×701 mm
- Model:Protector® (double)
- Weight:590 kg
Accessories
- Description
- 135-1085Base stand, stationary, with adjustable height (83,8 - 101,6 cm) and leveling feet, 1524×1016×838 mm1 * 1 ST - 4 520,00 €
- Description
- 135-1098Base stand, mobile, with adjustable height (83,8 - 101,6 cm) and PU casters, 1524×1016×838 mm1 * 1 ST - 4 520,00 €
- Description
- LBCP5441400Kit with HEPA filter and hose barb canister Ø 13 mm, for placing between the glove box and vacuum pump to protect the pump from particulate contaminants1 * 1 ST - 1 080,00 €
- Description
- LBCP5441401Replacement HEPA filter, 99,99% efficient on 0,03 micron particulates; for use with 5441400 or 5441403 kit1 * 1 ST - 456,00 €
- Description
- LBCP5441403Kit with HEPA filter, hose barb connectors and 10' of 3/4" ID neoprene tubing for attachment to the pressure relief bubbler exhaust1 * 1 ST - 1 190,00 €
- Description
- LBCP5442201Moisture monitor (dew point measurements), 0 - 6000 ppm; incl. meter, probe, attachment plug, and calibration stand; for placement inside the glove box’s main chamber; 140×203×46 mm, 230 V, 50/60 Hz1 * 1 ST - 8 490,00 €
- Description
- LBCP5442500Exterior oxygen monitor tubing kit (For use with Moisture Monitor 5244900 + 5244901)1 * 1 ST - 361,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



