Reference electrodes, Radiometer Analytical
−5...+80 °C, REF321, Ag/AgCl reference, Glass, 3M KCl + sat. AgCl, refillable, Screw cap**, 8×103 mm, General or challenging samples
Catalog # HACHE21M002
Supplier: Hach
Springe zu:
Product Details & Documents
Radiometer Analytical reference electrodes are available with a variety of reference systems and liquid junctions.
- Liquid junction: porous pin
- Red-Rod technology provides a reproducible, fast and accurate response
- Calomel reference electrode can be used for special purposes
* These electrodes contain mercury, please dispose according to regulations.
** Screw cap electrodes require an external connection cable for connection to a meter.
Spezifikationen
- Connection:Screw cap**
- Ø×L:8×103 mm
- For:General or challenging samples
- Type:REF321, Ag/AgCl reference
- Material:Glass
- Seq:04
- Electrolyte:3M KCl + sat. AgCl, refillable
- Temp.:−5...+80 °C
Accessories
Produktinformationen
- Catalog #LengthAvailabilityPrice
- Electrode connection cable, CL111, for connecting screw cap electrodes (S7) to banana instrument socketsElectrode connection cable, CL111, for connecting screw cap electrodes (S7) to banana instrument socketsHACHA94L1111 mEinloggen für Verfügbarkeit1 * 1 ST - 69,20 €
Produktinformationen
- Catalog #LengthAvailabilityPrice
- Electrode connection cable, CL114, for connecting screw cap electrodes (S7) to BNC instrument socketsElectrode connection cable, CL114, for connecting screw cap electrodes (S7) to BNC instrument socketsHACHA94L1141 mEinloggen für Verfügbarkeit1 * 1 ST - 108,00 €
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen.



