Order Entry
Austria
Orders LinkContactUsLinkComponent
Scoops

Scoops

250 ml, 240 mm, HDPE, White
Catalog # LAMA63
Supplier:   LAMAPLAST
Scoops
Catalog # LAMA63
Supplier:  LAMAPLAST
Scoops
Scoops

250 ml, 240 mm, HDPE, White

Price
5,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scoops are made of high density PE. Ideal for use in food applications.

  • For withdrawal of solid and granulates samples
  • Rounded bottom

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Capacity:
    250 ml
  • Colour:
    White
  • Length:
    240 mm
  • Material:
    HDPE
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.