Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Single channel pipettes, electronic, variable volume, E4™ XLS™

500 - 5000 µl, 5,0 µl, 2,4 - 0,6 %, 0,6 - 0,16 %, Traditional conical shaft
Catalog # RAIN17012353
Marketsource
Supplier:   RAININ
Single channel pipettes, electronic, variable volume, E4™ XLS™
Catalog # RAIN17012353
Supplier:  RAININ
Marketsource
Single channel pipettes, electronic, variable volume, E4™ XLS™

500 - 5000 µl, 5,0 µl, 2,4 - 0,6 %, 0,6 - 0,16 %, Traditional conical shaft

Price
2 680,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The E4™ XLS™ is an electronic pipette that can be upgraded and expanded right from the PC. Available as standard versions or with LTS LiteTouch System for lower ejection forces.

  • Large screen, joystick control and carousel menus speed access to all modes and options
  • True Manual™ pipetting mode permits continuous Real Time control of pipetting speed and direction, combined with precise volume measurement
  • Independent control of aspirate, dispense and mix speeds for challenging liquids
  • Blowout and automatic dispensing options for precision pipetting protocols
  • Ergonomic fingerhook and joystick provide maximum comfort

Standard functions include basic pipetting, multi-dispensing, and mixing. Advanced functions include sequential volume programming, fixed volume, titration, dilution and reverse mode pipetting.

Delivery information: Supplied with Li-Ion battery and wall power supply. An optional charging stand is available separately.

Specifications
  • Volume:
    500 - 5000 µl
  • With:
    Traditional conical shaft
  • Seq:
    18
  • Increment:
    5,0 µl
  • Accuracy:
    2,4 - 0,6 %
  • Imprecision:
    0,6 - 0,16 %
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • SmartStand SCS-B
    SmartStand SCS-B
    RAIN30312897
    4× E4™ XLS(+) pipettes
    Log in for availability
    1 * 1 ST - 3 450,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.