Order Entry
Austria
Orders LinkContactUsLinkComponent
Syringes for CTC analytics systems | Avantor

Syringes for CTC analytics systems

Fixed needle, 23, 25 µl, 50 mm, 0,63 mm, Conical, 25F-BT-GT-0.63C
Catalog # 548-1939
Syringes for CTC analytics systems
Catalog # 548-1939
Syringes for CTC analytics systems
Syringes for CTC analytics systems

Fixed needle, 23, 25 µl, 50 mm, 0,63 mm, Conical, 25F-BT-GT-0.63C

Price
119,00 €
Log in for availability
1 * 1 ST
Specifications
  • Ext.Ø:
    0,63 mm
  • Gauge:
    23
  • Type:
    25F-BT-GT-0.63C
  • Type of tip:
    Conical
  • Volume:
    25 µl
  • Description:
    Fixed needle
  • Length:
    50 mm
  • Seq:
    41