Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample cuvettes

Sample cuvettes

Sample cuvettes, matched set, 10 ml marked, 10 ml, 1" / 25 mm, Glass
Catalog # HACH2495408
Supplier:   Hach
Sample cuvettes
Catalog # HACH2495408
Supplier:  Hach
Sample cuvettes
Sample cuvettes

Sample cuvettes, matched set, 10 ml marked, 10 ml, 1" / 25 mm, Glass

Price
834,00 €
Log in for availability
1 * 1 SET
Product Details & Documents

Sample cuvettes for photometric measurements.

  • Available with or without lid
  • Available reusable (made from glass) or for single use (made from plastics)
Specifications
  • Path length:
    1" / 25 mm
  • Volume:
    10 ml
  • Window material:
    Glass
  • Description:
    Sample cuvettes, matched set, 10 ml marked
  • Seq:
    09