Order Entry
Austria
Orders LinkContactUsLinkComponent
Bump cap, Cool Cap

Bump cap, Cool Cap

Red
Catalog # CENUS28R
Bump cap, Cool Cap
Catalog # CENUS28R
Bump cap, Cool Cap
Bump cap, Cool Cap

Red

Price
28,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

This brushed cotton bump cap is fitted over an ABS liner to provide lightweight head protection where high impact resistance is not essential, but where there is a risk of minor bumps or scrapes to the head.

  • Shell made of lightweight ABS
  • Breathable thanks to sleek three panel design with improved side ventilation
  • Removable foam side inserts provide 45% more shock absorbency than standard ABS liner

Suitable applications include automotive, airlines, transportation, shipping, railways and engineering.

For head sizes 54 to 59 cm
Peak length: 50 mm

Weight: 155 g

Certifications: EN 812

Specifications
  • Colour:
    Red
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.