Bump cap, Cool Cap
Royal blue
Catalog # CENUS28RB
Supplier: CENTURION SAFETY PRODUCTS
Jump to:
Product Details & Documents
This brushed cotton bump cap is fitted over an ABS liner to provide lightweight head protection where high impact resistance is not essential, but where there is a risk of minor bumps or scrapes to the head.
- Shell made of lightweight ABS
- Breathable thanks to sleek three panel design with improved side ventilation
- Removable foam side inserts provide 45% more shock absorbency than standard ABS liner
Suitable applications include automotive, airlines, transportation, shipping, railways and engineering.
For head sizes 54 to 59 cm
Peak length: 50 mm
Weight: 155 g
Certifications: EN 812
Specifications
- Colour:Royal blue
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



