Spinner flasks with solid cap, disposable, Corning®
Product Details & Documents
The Corning 1 L spinner flask body is constructed of polystyrene, paddle and shaft from polypropylene and caps from high density polyethylene. All are made of USP Class VI and ISO 10993-18 compliant materials
- Recommended working range of 300 ml to 1 L
- Extended paddle design ensures constant top-to-bottom motion of the liquid without having to adjust the height of the paddle
- Bottom contours on the paddle hug the shape of the flask, eliminating dead spots
- Two wide neck openings for easy pouring; easily accept a 100 ml pipet
- Vertical side baffles break up laminar flow - ensures better mixing and maximises cell production
- Each system is supplied individually double bagged
- Sterilised by gamma irradiation; have the highest sterility assurance level (SAL) of 10⁻⁶ and meets USP XXIV:71 bacteriostasis, fungistasis and sterility standards
Ordering information: Single use only. Flasks cannot be autoclaved or resterilised with alcohol. Any attempt to do so will result in degradation of the materials. Optional vented caps (Cat. No 3567) and Aseptic transfer caps (Cat. No. 3562) are available Designed for both suspension and adherent cell culture applications and optimised for use with corning microcarriers
Documents
Certificates
Search by Lot NumberCORN3559_TDS_EN
Datasheet
Corning Spinner Flasks with Solid Cap, Disposable.pdf
Packaging Information
Specifications
- Ø×H:137×245 mm
- Recommended working volume:300-1000 ml
- Capacity:1000 ml
- Description:Flasks, pre-assembled, with one solid cap and one aseptic transfer cap on side arms*
- Seq:03
- Neck:side arm necks thread GL 45
- No. of side arms:2
Accessories
Product Information
- Catalog #ThreadAvailabilityPrice
- Vent cap, 0,2 μm vent, for 500, 1000 and 3000 ml spinner flasksVent cap, 0,2 μm vent, for 500, 1000 and 3000 ml spinner flasks734-4102GL45Log in for availability1 * 4 ST - 44,90 €
Product Information
- Catalog #ThreadAvailabilityPrice
- Side arm aseptic transfer cap, dip tube with 0,2 μm vent, male luer lock, for 3000 ml spinner flaskSide arm aseptic transfer cap, dip tube with 0,2 μm vent, male luer lock, for 3000 ml spinner flask734-4100GL45Log in for availability1 * 2 ST - 449,00 €
Product Information
- Catalog #AvailabilityPrice
- Flat cap, PE, disposable, orange, for 500, 1000 and 3000 ml spinner flasksFlat cap, PE, disposable, orange, for 500, 1000 and 3000 ml spinner flasksCORN3568Log in for availability1 * 4 ST - 41,20 €
Product Information
- Catalog #ThreadAvailabilityPrice
- Side arm aseptic transfer cap, dip tube with 0,2 μm vent, male luer lock, for 500 ml spinner flaskSide arm aseptic transfer cap, dip tube with 0,2 μm vent, male luer lock, for 500 ml spinner flask734-4101GL45Log in for availability1 * 2 ST - 449,00 €
Product Information
- Catalog #ThreadAvailabilityPrice
- Side arm aseptic transfer cap, dip tube with 0,2 μm vent, male luer lock, for 1000 ml spinner flaskSide arm aseptic transfer cap, dip tube with 0,2 μm vent, male luer lock, for 1000 ml spinner flask734-4098GL45Log in for availability1 * 2 ST - 449,00 €
Product Information
- Catalog #AvailabilityPrice
- Modified impeller assembly for magnetically-driven 36 L Corning® Proculture® spinner flask, reusableModified impeller assembly for magnetically-driven 36 L Corning® Proculture® spinner flask, reusableCORN401901Log in for availability1 * 1 ST - 1 340,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



