Precision density hydrometers, M100
Density hydrometers, type M 100-110, M100-110, 1,100 – 1,200 g/cm³, 0,002 g/cm³, 0...+30 °C, 250 mm
Catalog # SCNL3192006
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These precision density hydrometers without thermometers are suitable for calibration.
Error limit: ±0,002 g/cm³
Reference temperature: 20 °C
: DIN 12791
: Surface tension in class M (medium) on request.
: Individually in a square plastic sleeve.
Specifications
- Temperature Range:0...+30 °C
- Description:Density hydrometers, type M 100-110
- Length:250 mm
- Seq:06
- Division:0,002 g/cm³
- Model:M100-110
- Range:1,100 – 1,200 g/cm³



