Nitrogen generators, NG range
NG4000 without compressor, UK-plug, 4000 ml/min, 430×410×1260 mm
PEAK10-2260
The NG range is designed specifically for use as make up and carrier gas for GC applications, which require ultra high purity nitrogen for operation.
- Also suitable for ICP, DSC, TGA, TOD, TMA and DMA
- Units are available with or without internal air compressors
Purity: 99,9995%
Gas outlet: 1×¼" BSP female
Pressure dewpoint: –70 °C
Max outlet pressure: 5,5 bar
- Flow rate:4000 ml/min
- Seq:11
- W×D×H:430×410×1260 mm
- Type:NG4000 without compressor, UK-plug



