Order Entry
Austria
Orders LinkContactUsLinkComponent
Nitrogen generators, NG range

Nitrogen generators, NG range

NG3000A with compressor, EU-plug, 3000 ml/min, 430×410×1260 mm
Catalog # PEAK10-1220
Supplier:   PEAK SCIENTIFIC
Nitrogen generators, NG range
Catalog # PEAK10-1220
Supplier:  PEAK SCIENTIFIC
Nitrogen generators, NG range
Nitrogen generators, NG range

NG3000A with compressor, EU-plug, 3000 ml/min, 430×410×1260 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

The NG range is designed specifically for use as make up and carrier gas for GC applications, which require ultra high purity nitrogen for operation.

  • Also suitable for ICP, DSC, TGA, TOD, TMA and DMA
  • Units are available with or without internal air compressors

Purity: 99,9995%

Gas outlet: 1×¼" BSP female

Pressure dewpoint: –70 °C

Max outlet pressure: 5,5 bar

Specifications
  • Flow rate:
    3000 ml/min
  • Seq:
    20
  • W×D×H:
    430×410×1260 mm
  • Type:
    NG3000A with compressor, EU-plug
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.