Order Entry
Austria
Orders LinkContactUsLinkComponent
Nitrogen generators, NG range

Nitrogen generators, NG range

NG3000A with compressor, UK-plug, 3000 ml/min, 430×410×1260 mm
Catalog # PEAK10-1210
Nitrogen generators, NG range
Catalog # PEAK10-1210
Supplier:  
Nitrogen generators, NG range
Nitrogen generators, NG range

NG3000A with compressor, UK-plug, 3000 ml/min, 430×410×1260 mm

Discontinued
Product Details & Documents

The NG range is designed specifically for use as make up and carrier gas for GC applications, which require ultra high purity nitrogen for operation.

  • Also suitable for ICP, DSC, TGA, TOD, TMA and DMA
  • Units are available with or without internal air compressors

Purity: 99,9995%

Gas outlet: 1×¼" BSP female

Pressure dewpoint: –70 °C

Max outlet pressure: 5,5 bar

Specifications
  • Flow rate:
    3000 ml/min
  • Seq:
    21
  • W×D×H:
    430×410×1260 mm
  • Type:
    NG3000A with compressor, UK-plug