Order Entry
Austria
Orders LinkContactUsLinkComponent
Nitrogen generators, NG range

Nitrogen generators, NG range

NG2000A with compressor, UK-plug, 2000 ml/min, 430×410×1260 mm
Catalog # PEAK10-1160
Nitrogen generators, NG range
Catalog # PEAK10-1160
Supplier:  
Nitrogen generators, NG range
Nitrogen generators, NG range

NG2000A with compressor, UK-plug, 2000 ml/min, 430×410×1260 mm

Discontinued
Product Details & Documents

The NG range is designed specifically for use as make up and carrier gas for GC applications, which require ultra high purity nitrogen for operation.

  • Also suitable for ICP, DSC, TGA, TOD, TMA and DMA
  • Units are available with or without internal air compressors

Purity: 99,9995%

Gas outlet: 1×¼" BSP female

Pressure dewpoint: –70 °C

Max outlet pressure: 5,5 bar

Specifications
  • Flow rate:
    2000 ml/min
  • Seq:
    19
  • W×D×H:
    430×410×1260 mm
  • Type:
    NG2000A with compressor, UK-plug
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.