Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Nitrogen generators, NG range

NG250A with compressor, UK-plug, 250 ml/min, 430×410×620 mm
  PEAK10-1010
Nitrogen generators, NG range
  PEAK10-1010
 :  
Nitrogen generators, NG range
Nitrogen generators, NG range

NG250A with compressor, UK-plug, 250 ml/min, 430×410×620 mm

 

The NG range is designed specifically for use as make up and carrier gas for GC applications, which require ultra high purity nitrogen for operation.

  • Also suitable for ICP, DSC, TGA, TOD, TMA and DMA
  • Units are available with or without internal air compressors

Purity: 99,9995%

Gas outlet: 1×¼" BSP female

Pressure dewpoint: –70 °C

Max outlet pressure: 5,5 bar

 
  • Flow rate:
    250 ml/min
  • Seq:
    13
  • W×D×H:
    430×410×620 mm
  • Type:
    NG250A with compressor, UK-plug