Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR®, Work Jackets

VWR®, Work Jackets

Blue/dark blue, 42 (men)
Catalog # 113-07375
Supplier:   VWR Collection
VWR®, Work Jackets
Catalog # 113-07375
Supplier:  VWR Collection
VWR®, Work Jackets
VWR®, Work Jackets

Blue/dark blue, 42 (men)

Price
106,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Durable jackets made of 65% polyester and 35% sanforized cotton, which prevents the clothing from shrinking in the laundry.

  • Two breast pockets with press stud, mobile phone pocket, two side pockets, three inside pockets
  • Press stud closure
  • Sleeves and jacket bottom are adjustable
  • Back folds for improved freedom of movement

Weight: 245 g/m²

Specifications
  • Clothing Size:
    42 (men)
  • Colour:
    Blue/dark blue
  • Seq:
    18
  • Cat. No.:
    113-07375
  • Sleeve or leg length:
    Long
  • Garment application:
    Industrial
  • Gender:
    For men
  • Closure type:
    Press studs / snaps
  • Fabric:
    65% polyester and 35% sanforised cotton
  • Weight:
    245 g/m²