Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR®, Work Jackets

VWR®, Work Jackets

Grey/black, 38 (men)
Catalog # 113-07366
Supplier:   VWR Collection
VWR®, Work Jackets
Catalog # 113-07366
Supplier:  VWR Collection
VWR®, Work Jackets
VWR®, Work Jackets

Grey/black, 38 (men)

Price
106,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Durable jackets made of 65% polyester and 35% sanforized cotton, which prevents the clothing from shrinking in the laundry.

  • Two breast pockets with press stud, mobile phone pocket, two side pockets, three inside pockets
  • Press stud closure
  • Sleeves and jacket bottom are adjustable
  • Back folds for improved freedom of movement

Weight: 245 g/m²

Specifications
  • Clothing Size:
    38 (men)
  • Colour:
    Grey/black
  • Seq:
    09
  • Cat. No.:
    113-07366
  • Sleeve or leg length:
    Long
  • Garment application:
    Industrial
  • Gender:
    For men
  • Closure type:
    Press studs / snaps
  • Fabric:
    65% polyester and 35% sanforised cotton
  • Weight:
    245 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.