Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Heating Cords

Heating cord, 750 W, 5 m
Catalog # WINKWKG00405000750
Supplier:   WINKLER
Heating Cords
Catalog # WINKWKG00405000750
Supplier:  WINKLER
Heating Cords
Heating Cords

Heating cord, 750 W, 5 m

Price
Inquire For Price
Log in for availability
Product Details & Documents

Heating cord which consists of one heating spiral insulated with glass-silk.

  • With flexible glass-silk outer braiding
  • Max. temperature 400 °C
Specifications
  • Description:
    Heating cord, 750 W
  • Length:
    5 m
  • Seq:
    07
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.