Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Heating Cords

Heating cord, 900 W, 6 m
Catalog # WINKWKG00406000900
Supplier:   WINKLER
Heating Cords
Catalog # WINKWKG00406000900
Supplier:  WINKLER
Heating Cords
Heating Cords

Heating cord, 900 W, 6 m

Price
Inquire For Price
Log in for availability
Product Details & Documents

Heating cord which consists of one heating spiral insulated with glass-silk.

  • With flexible glass-silk outer braiding
  • Max. temperature 400 °C
Specifications
  • Description:
    Heating cord, 900 W
  • Length:
    6 m
  • Seq:
    08