Order Entry
Austria
Orders LinkContactUsLinkComponent
Heating Cords

Heating Cords

Heating cord, 600 W, 4 m
Catalog # WINKWKG00404000600
Supplier:   WINKLER
Heating Cords
Catalog # WINKWKG00404000600
Supplier:  WINKLER
Heating Cords
Heating Cords

Heating cord, 600 W, 4 m

Price
Inquire For Price
Log in for availability
Product Details & Documents

Heating cord which consists of one heating spiral insulated with glass-silk.

  • With flexible glass-silk outer braiding
  • Max. temperature 400 °C
Specifications
  • Description:
    Heating cord, 600 W
  • Length:
    4 m
  • Seq:
    06