Order Entry
Austria
Orders LinkContactUsLinkComponent
Heating Cords

Heating Cords

Heating cord, 150 W, 1 m
  WINKWKG00401000150
 :   WINKLER
Heating Cords
  WINKWKG00401000150
 :  WINKLER
Heating Cords
Heating Cords

Heating cord, 150 W, 1 m

 
 
   
 

Heating cord which consists of one heating spiral insulated with glass-silk.

  • With flexible glass-silk outer braiding
  • Max. temperature 400 °C
 
  • Description:
    Heating cord, 150 W
  • Length:
    1 m
  • Seq:
    02