Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Heating Cords

Heating cord, 75 W, 50 cm
Catalog # WINKWKG00400500075
Supplier:   WINKLER
Heating Cords
Catalog # WINKWKG00400500075
Supplier:  WINKLER
Heating Cords
Heating Cords

Heating cord, 75 W, 50 cm

Price
63,86 €
Log in for availability
Product Details & Documents

Heating cord which consists of one heating spiral insulated with glass-silk.

  • With flexible glass-silk outer braiding
  • Max. temperature 400 °C
Specifications
  • Description:
    Heating cord, 75 W
  • Length:
    50 cm
  • Seq:
    01